Floor Mount Jib Cranes
Floor-mounted jib cranes are robust material handling solutions designed to lift, transport, and position heavy loads efficiently within a specified workspace. The floor-mounted configuration provides a stable and secure base, allowing the crane to handle heavy loads precisely. They are built with a 360-degree rotation, providing exceptional maneuverability and coverage within the designated workspace. The cranes are ideal for manufacturing facilities, warehousing, and construction sites.
Most Relevant
Light Duty Floor Mount Jib Cranes

Light duty floor-mounted jib cranes deliver efficient, localized lifting for workstations, assembly, and maintenance tasks. Designed for smooth rotation and easy installation, these cranes support loads up to 1,000 lbs, making them ideal for repetitive handling in light industrial applications.
| Compare | Image | Weight Capacity | Length | I-Beam Height | Under Beam Height | Flange Width | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 500 lbs | 10 ft | 6 in | - | 4 in | Abell-Howe | WB747038 | $2,149.00 | ||
![]() | 500 lbs | - | 5 in | 120 in | 3 in | Contrx | WBB2100053 | $2,749.00 | ||
![]() | 1000 lbs | 8 ft | 6-1/4 in | 144 in | 4 in | Abell-Howe | WBB2265037 | $4,195.00 | ||
![]() | 1000 lbs | 12 ft | 8-1/4 in | 120 in | 5-1/4 in | Abell-Howe | WBB2264999 | $5,599.00 | ||
![]() | 500 lbs | 10 ft | 6 in | - | 4 in | Abell-Howe | WB747072 | $3,249.00 | ||
![]() | 600 lbs | - | 6 in | 99-1/2 in | 4 in | Vestil | WBB183947 | as low as $1,405.00 Save $197.00 (12%) | ||
![]() | 1000 lbs | 12 ft | 8 in | - | 5-1/4 in | Abell-Howe | WB747084 | $3,849.00 | ||
![]() | 1000 lbs | 10 ft | 6 in | 120 in | 4 in | Gorbel | WBB595528 | $4,519.00 | ||
![]() | 1000 lbs | - | 6 in | 99-1/2 in | 4 in | Vestil | WBB183944 | as low as $1,519.00 Save $213.00 (12%) | ||
![]() | 1000 lbs | 14 ft | 8 in | - | 5-1/4 in | Abell-Howe | WB747052 | $4,399.00 |
Showing 1-10 of 129 results
Medium Duty Floor Mount Jib Cranes

Medium duty floor-mounted jib cranes provide reliable lifting for heavier, more frequent material handling in production and maintenance environments. Built for durability and smooth 360° rotation, these cranes handle capacities from 1,001 to 5,999 lbs, making them ideal for assembly lines, fabrication, and warehouse workflows.
Showing 1-10 of 82 results
Heavy Duty Floor Mount Jib Cranes

Heavy duty floor-mounted jib cranes are engineered for high-capacity lifting in demanding industrial environments. Built with reinforced steel components for maximum strength and durability, these cranes deliver smooth rotation and reliable performance for loads of 6,000 lbs and above, ideal for heavy manufacturing, fabrication, and warehouse operations.
Floor Mount Jib Crane Accessories

Floor mount jib crane accessories enhance performance, safety, and versatility across a range of lifting applications. Options like rotation stops, and mounting hardware help customize your system for specific workflows, improving load control, efficiency, and overall operational flexibility.
Showing 1-10 of 14 results












