Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H,  6000 Lb. Capacity

Hoist Not Included

Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H, 6000 Lb. Capacity

Item #: WBB594480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,954.00

$659.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,954.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H, 6000 Lb. Capacity

Our Fixed Height Steel Gantry Cranes provide an economical way to lift materials anywhere in a facility. Our heavy duty end frame design with square tubing uprights, and channel base provides stable lifting and movement.

Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. With our new design, you can now move your gantry crane under load. (See owner?s manual for details). The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Four position, bolt-on swivel locks are included with every Fixed Height Steel Gantry Crane.

Fixed Height Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane.

Product Specifications

  • WIDTH8'
  • HEIGHT MAXIMUM12'
  • HEIGHT MINIMUM12'
  • CAPACITY LBS6000
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES5-3/4
  • I-BEAM HEIGHT INCHES10
  • MANUFACTURERS PART NUMBERFGM-3-12-8
  • TYPEFixed Height
  • USABLE WIDTH6' 7-5/16"
  • WEIGHT LBS1014
  • WHEEL DIA. INCHES10
  • WHEEL TYPEPhenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H,  6000 Lb. Capacity

Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H, 6000 Lb. Capacity

Item #: WBB594480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H,  6000 Lb. Capacity
    Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H,  6000 Lb. Capacity
    Gorbel® Fixed Height Steel Gantry Crane, 8'W x 12'H,  6000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant