Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity

Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity

Item #: WBB594122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $92.95

  • Global Industrial™I Beam Trolley 1,000 Pound Capacity

    $93.95

Price: $2,235.00

$372.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,235.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity

Our Wall Cantilever Jib Cranes provide hoist coverage and 200° of rotation for individual use in bays, along walls or columns, or as a supplement to an overhead crane or monorail system. The Wall Cantilever Jib has the advantage of providing maximum lift for the hoist, since it can be installed very close to the underside of the lowest ceiling obstruction.

Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.

Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

Product Specifications

  • LENGTH FEET16'
  • CAPACITY LBS2000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES5
  • I-BEAM HEIGHT INCHES12
  • MANUFACTURERS PART NUMBERWC200-100-16
  • MAST DIAMETER INCHES12
  • TYPEWall Cantilever Jib Crane
  • WEIGHT LBS790
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Gorbel® HD Wall Cantilever Jib Crane, 14' Span & 200° Rotation, 2000 Lb Capacity

Item #: B594373

Not Yet Rated

Usually ships in 14 to 17 days

$1,827.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity

Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity

Item #: WBB594122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity
    Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 2000 Lb Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant