Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electric Hoists

Electric hoists are highly efficient material handling solutions designed for precisely lifting and lowering heavy loads in workshops, garages, or various job sites. Unlike manual options, electric hoists have a heavy-duty motor to provide robust and reliable lifting capabilities, offering easy operation and increased productivity.
372 Results

Single Chain Electric Hoists 10 ft Lift

Single Chain Electric Hoists 10 ft Lift
Single chain electric hoists with a 10ft lift provide reliable performance in a variety of working environments. Hoists are made with heavy-duty materials for lasting durability. Some models feature a standard protector and overload device, along with a thermally protected hoist-duty motor. Specific features and dimensions of electric hoists vary per model.
CompareImageBrandWeight CapacityHead RoomLiftVoltageHorsepowerModel #Price
HarringTon Capacity® SEM Mini Electric Chain Hoist, 1/4 Ton Capacity, 10' Lift, 12 FMP, 230V
Harrington
500 lbs
11-5/8 in
10 ft
1/4 HP
WBB3201817$2,689.00
OZ Lifting Products Electric Hoist w/ Wireless Adapte, 4000 lb. Capacity, 10' Lift, 6.50 FPM, 115V
OZ Lifting Products
4000 lbs
24-3/8 in
10 ft
115 V
2-3/8 HP
WBB3205291$3,129.00
OZ Lifting Products Electric Hoist with Wireless Adapter, 2000 lb. Capacity, 10' Lift, 13 FPM, 115V
OZ Lifting Products
2000 lbs
18-7/8 in
10 ft
115 V
2-3/8 HP
WBB3205322$2,549.00
OZ Lifting 2 Ton, Electric Chain Hoist, 10' Lift, 6.5 FPM, 115V
OZ Lifting Products
4000 lbs
24.4 in
10 ft
115 V
2.4 HP
Ships Same Day
WBB2355492
$2,439.00
JET® SS 3 Ton, Electric Chain Hoist, 10' Lift, 8.3 FPM, 230 / 460V
JET
6000 lbs
31-1/2 in
10 ft
230 / 460 V
2-1/7 HP
WBB1532219$5,499.00
Harrington ED 400 Lb. Dual Speed Cylinder Control Electric Hoist, 10' Lift, 26/10 FPM, 120V
Harrington
400 lbs
12-3/8 in
10 ft
120 V
13/16 HP
WBB440380$3,595.00
JET® SSC 5 Ton, Electric Chain Hoist, 10' Lift, 6.2 FPM, 230/460V
JET
10000 lbs
30-11/16 in
10 ft
230/460 V
2-1/7 HP
WBB1532222$6,799.00
Harrington NER020L-10 NER Electric Hoist w/ Hook Suspension - 2 Ton, 10' Lift, 14 ft/min, 208V
Harrington
4000 lbs
22-5/8 in
10 ft
2-3/8 HP
WBB1797139$5,485.00
HarringTon Capacity® SEM Mini Electric Chain Hoist, 1/2 Ton Capacity, 10' Lift, 6 FMP, 230V
Harrington
1000 lbs
13-5/8 in
10 ft
1/4 HP
WBB3201819$2,899.00
Harrington SNER020L-10 SNER Electric Hoist w/ Hook Suspension - 2 Ton, 10' Lift, 7 ft/min, 230V
Harrington
4000 lbs
22-5/8 in
10 ft
1-3/16 HP
WBB1797446$5,689.00
Showing 1-10 of 75 results

Single Chain Electric Hoists 13 ft Lift

Single Chain Electric Hoists 13 ft Lift
Single chain electric hoists with 13 ft lift are available with various weight capacities for different lifting applications. The variable speed hoist makes it easier and faster to lift products, ultimately saving on maintenance, repair, and downtime costs. Most models have a push-button hand control that is easy to use, and the rigid top and swivel lifting hooks have safety latches.

Single Chain Electric Hoists 15 ft Lift

Single Chain Electric Hoists 15 ft Lift
Single chain electric hoists with 15 ft lift can accommodate heavy-duty material handling operations. Many models have overload protection, a magnetic disk brake, and limit switches to prevent the load chain from over-traveling. Electric chain hoists are designed for long service lives and are available in various sizes.
Showing 1-10 of 66 results

Single Chain Electric Hoists 20 ft Lift

Single Chain Electric Hoists 20 ft Lift
Easily lift heavy-duty loads with single chain electric hoists with a 20 ft lift. Most models are easy to install, compact, and lightweight making them perfect for any workstation application. Weight capacity, voltage, head room, and other specific features of single electric chain hoists vary per model.
Showing 1-10 of 63 results
Single Chain Electric Hoists 30 ft Lift

Single Chain Electric Hoists 30 ft Lift

Showing 1-10 of 15 results
Single Chain Electric Hoists 40 ft Lift

Single Chain Electric Hoists 40 ft Lift

Single Chain Electric Hoists 60 ft Lift

Single Chain Electric Hoists 60 ft Lift

Single Chain Electric Hoists 90 ft Lift

Single Chain Electric Hoists 90 ft Lift

Electric Cable Hoists

Electric Cable Hoists
Various sizes of electric cable hoists are available for any light-duty or heavy-duty lifting needs. These cable hoists are designed for use in workshops, garages, or various job sites. Most models are lightweight and portable and can be configured into single or double-line lifting applications. Weight capacity, head room, lift, and other features vary per electric cable hoist.
Showing 1-10 of 15 results

Electric Double Chain Hoists

Electric Double Chain Hoists
Electric double chain hoists lift and carry heavy loads in need of transport. Some electric chain hoists feature an under the cover variable frequency drive giving the hoist good load control, as well as a current driven electromagnetic brake that doesn't release unless the motor is energized. Weight capacity, voltage, lift, and other specifications vary per model.
Showing 1-10 of 19 results

Electric Theatrical Chain Hoists

Electric Theatrical Chain Hoists
Theatrical chain hoists are designed for handling stage and theater equipment, making them ideal for concert halls, arenas, studios, and more. Chain hoists have a durable cast iron construction and a unique chain guide that is quiet and smooth. The grease-packed gearbox is maintenance free and no oil changes are required. Specific features and dimensions vary per model.

Electric Chain Hoist Replacement Parts

Electric Chain Hoist Replacement Parts
Keep your electric chain hoist running smoothly with this selection of replacement parts. Lifting wall mount hoist brackets are available to provide an alternative mounting solution. Repair kits, safety latch kits, and chain containers are all also available to ensure your electric hoist stays in top condition.
Showing 1-10 of 90 results