JET® BLVS05010 Electric Chain Hoist, 1/2 Ton, 10' Lift, 5/21 FPM, 1 Phase, 120V
Write a Review
|
Questions & Answers (0)
Product Description
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job in its molded carrying case. The Tradesmaster® Series comes in 1/8 Ton to 1/2 Ton capacities and standard lifts of 10 and 20ft. (custom lifts up to 100ft are available)
PRICE
$4,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/16 in |
| Width | 12-3/16 in |
| Height | 16-1/2 in |
| Weight | 43 lbs |
| Control Cord Length | 8 ft |
| Lift | 10 ft |
| Head Room | 19-1/2 in |
Product Details
| Assembly Required | Assembled |
| Brake Type | Mechanical |
| Number of Speeds | 2 |
| Clutch | Slip Clutch |
| Material | Compact |
| Operation | Electric |
| Phase | 1 |
| Manufacturers Part Number | JT9-104022 |
| Suspension | Hook |
| Brand | JET |
| Type | Chain Hoist |
| Speed FPM | 5/21 |
| Horsepower | 4/5 HP |
| Color | Gray |
| Series | BLVS |
| Voltage | 120 V |
| Control | Push Button |
| Chain Falls | 2 |
| Operating Conditions | Harsh |
Warranty
| Warranty | 2 yr |