Manual Chain Hoists
Manual chain hoists are durable lifting devices used to raise, lower, and position heavy loads with precision. These manually operated hoists—also known as manual lifts—offer complete control without the need for electricity, making them ideal for industrial environments, remote job sites, and maintenance applications. Their lightweight, portable design allows for flexible use, while heavy-duty steel construction ensures safe and secure lifting of loads in a range of capacities and sizes.
Most Relevant
Manual Chain Hoists 10 ft Lift

Manual Chain Hoists 10 Ft. Lifts have a lightweight, compact build that can offer exceptional strength, allowing users to safely lift and position heavy loads in industrial material handling applications. These hand chain hoists feature heat-treated steel hooks, gears, and a standard overload protection system. Our mini manual chain hoists are offered in various load capacities.
| Compare | Image | Brand | Lift | Weight Capacity | Head Room | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 10 ft | 2000 lbs | 12 in | Ships Same Day WB241638 | $199.95 | ||
![]() | Global Industrial | 10 ft | 4000 lbs | 15 in | Ships Same Day WB241639 | $219.95 | ||
![]() | OZ Lifting Products | 10 ft | 2000 lbs | 12-1/2 in | WBB1583530 | $219.95 | ||
![]() | OZ Lifting Products | 10 ft | 1000 lbs | 14-13/16 in | WBB3143516 | $1,899.00 | ||
![]() | OZ Lifting Products | 10 ft | 500 lbs | 9-13/16 in | WBB3143521 | $949.00 | ||
![]() | OZ Lifting Products | 10 ft | 4000 lbs | 16-5/16 in | WBB1583543 | $315.95 | ||
![]() | Vestil | 10 ft | 1000 lbs | 11 in | WBB3214715 | $149.95 | ||
![]() | OZ Lifting Products | 10 ft | 3000 lbs | 15-11/16 in | WBB1583541 | $289.95 | ||
![]() | OZ Lifting Products | 10 ft | 10000 lbs | 26-13/16 in | WBB3143473 | $569.00 | ||
![]() | OZ Lifting Products | 10 ft | 1000 lbs | 10-5/8 in | WBB1583533 | $149.95 |
Showing 1-10 of 91 results
Manual Chain Hoists 15 ft Lift

Engineered for lifting power and precision, our Manual Chain Hoists 15 Ft. Lifts handle heavy loads with ease. The 15 ft lift offers ample reach for tasks that need vertical movement over extended distances. The manual chain hoists lever design requires minimal maintenance and is easily disassembled, requiring no special tools. Safety features include load-limiting mechanisms and braking systems.
Showing 1-10 of 61 results
Manual Chain Hoists 20 ft Lift

Manual Chain Hoists 20 Ft. Lifts provide safe and controlled lifting operations in various industrial settings. These heavy duty manual chain hoists are built with robust materials with a load-lifting brake mechanism for positive load control when handling bulky loads. The lightweight design makes it easy to transport and install, allowing for flexible use. Dimensions vary per model.
Showing 1-10 of 83 results
Manual Chain Hoists 30 ft Lift

Manual Chain Hoists 30 Ft. Lifts provide exceptional lifting capabilities, making them ideal for industrial material handling tasks that require extensive vertical reach. With a rugged steel construction, precise control, and enhanced safety features, these industrial chain hoists are easy to use and prioritize operator safety. Additional specifications vary per model.
Showing 1-10 of 50 results

Manual Chain Hoists 40 ft Lift
Showing 1-10 of 38 results

Manual Chain Hoists 50 ft Lift
Showing 1-10 of 24 results

Manual Chain Hoists 60 ft Lift

Manual Chain Hoists 70 ft Lift

Manual Chain Hoists 80 ft Lift

Manual Chain Hoists 90 ft Lift

Manual Chain Hoists 100 ft Lift
Manual Chain Hoist Parts & Accessories

Manual Chain Hoist Parts & Accessories provide an easy-to-use and affordable upgrade to your existing lifting equipment. Designed to complement and optimize performance, this selection of manual chain hoists parts include Hooks, Clevises, Limit Switches, Load Test Weights, and more. All manual chain hoist parts & accessories have a robust construction for lasting performance.
Showing 1-10 of 42 results





















