Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorbel

Model # :WBB730609

MPN #: CHAIN.HOIST.19734

Manual Chain Hoist 2000 Lb. Capacity for Shop Crane™ Overhead Cranes

Product Description
2000 Lbs. Capacity Manual Chain Hoist for Shop Crane™ Overhead Bridge Cranes

Pair your Shop Crane with a hoist to assist lifting. The Shop Crane Manual Chain Hoist is a convenient, economical solution for lifting that does not require power and comes with a standard hoist trolley. Our 1 ton capacity chain hoist will lift your load up to 10 ft. high on the dependable, hardened steel grade-80 chains. For positive load control when lifting or spotting, this chain hoist comes with a mechanical load brake. Includes a 90 day warranty.

PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2000 lbs
Weight10 lbs
Lift10 ft

Product Details

Assembly RequiredYes
Type2000 Lbs. Capacity Manual Chain Hoist for Shop Crane™ Overhead Cranes
MaterialSteel
ColorOrange
Manufacturers Part NumberCHAIN.HOIST.19734
BrandGorbel

Warranty

Warranty90 days