+

Price: $1,065.00
$177.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
M & W Vertical Plate Clamps Lifting Attachment 21916 4400 Lb. Capacity
Features:
Features:
- Non-welded Construction.
- No Minimum Load
- Camming Stationary Jaw Automatically Returns to Preload Position
- Self Locking Jaw Closed Mechanism
- Self Locking Jaw Open Mechanism
- 0 – 180 Degree Turning Permissible
- Clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece
- Designed with a 5 –1 Design Factor Criteria
- ASME B30.20 Operation Compliant
- ASME B30.BTH -1 Design Compliant
- Working Load Limit (WLL) Clearly and Legibly Marked on the Clamp
- Serial Number Clearly and Legibly Marked on the Clamp
- Materials of Manufacture Remain Stable Under Load
- Clamps Can Be Used to Lift Materials with a Surface Hardness of up to 400 Brinell.
- Clamps must be used in accordance with the Instructions in the Operator Manual.
- Operating temperature -40 to 170° Fahrenheit.
Product Specifications
- CAPACITY LBS4400
- COLOR FINISHYellow Dichromate
- APPROVAL/REGULATIONSASMEB30.20, ASME BTH-1
- ASSEMBLYAssembled
- BAIL OPENING INCHES2.38
- BRANDM&W
- CONSTRUCTIONSteel
- DIMENSION A INCHES1 - 2.0
- DIMENSION B INCHES2.41
- DIMENSION C INCHES9.37
- DIMENSION D INCHES18.3
- DIMENSION E INCHES2.38
- DIMENSION F INCHES8
- DIMENSION G INCHES.5
- DIMENSION H INCHES2.21
- DIMENSION J INCHES.75
- LIMITED WARRANTY30 Days
- MANUFACTURERS PART NUMBER21916
- MAX. PLATE THICKNESS INCHES2
- THROAT DEPTH INCHES2.41
- TYPEPlate Clamp
- WEIGHT LBS24
- PACKAGE QUANTITY1
- STYLEHinged Lug
- DIMENSION K INCHES3.29
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
M & W Vertical Plate Clamps Lifting Attachment 21914 4400 Lb. Capacity
Item #: B2291977
Not Yet Rated
Usually ships in 14 to 17 days
$748.00

M & W Vertical Plate Clamps Lifting Attachment 21916 4400 Lb. Capacity
$1065.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories