Take 15% off your entire order!

Offer applied at checkout

Lift America S102059 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Lift America S102059 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Item #: WBB2319585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Lift America S102059 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Eyes are formed using the flemish eye splice. Ends are secured by pressing a metal sleeve over the ends of the strands of the splice. Pull is directly along the centerline of rope and eye. Gives most efficient use of rope capacity and is economical. Single-Part Body Mechanically Spliced Slings - Swaging Provides Positive Grip. Flemish Eye Splice, In the standard flemish eye mechanical splice, rope is separated into two parts—3 adjacent strands, and 3 adjacent strands and core. These two parts are then re-laid back in opposite directions to form an eye, and ends are secured with a swaged metal sleeve.

Product Specifications

  • LENGTH INCHES144
  • LENGTH FEET12
  • WIDTH INCHES5/8
  • COLOR FINISHBright
  • APPROVAL/REGULATIONSASME B30.9
  • BRANDLift America
  • CONSTRUCTION6 X 19 EIP
  • EYE HEIGHT INCHES20
  • EYE WIDTH INCHES10
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERS102059
  • RATED CAPACITY LBS - DOUBLE LEG @ 45 DEGREES11000
  • RATED CAPACITY LBS - DOUBLE LEG @ 60 DEGREES13600
  • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES7800
  • TYPEEye & Eye
  • WEIGHT LBS13.5976
  • BASKET HITCH CAPACITY LBS.15600
  • VERTICAL LIFT CAPACITY LBS.7800
  • CHOKER HITCH CAPACITY LBS.5800
  • STYLEWire
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lift America S102046 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Item #: B2319601

Not Yet Rated

Usually ships in 3 to 6 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift America S102059 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Lift America S102059 Wire Rope Sling 5/8" x 12' Eye & Eye, 5800/7800/15600 Lbs Cap

Item #: WBB2319585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant