Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M&W

Model # :WBB563857

MPN #: 11723

M&W 1/2" Grade 100 Plate Hook - 15,000 Lb. Capacity

Product Description
Features:

  • Made from alloy material designed for lifting plate steel
  • Supplied with safety shackle
  • Available as lifting components or attached to certified lifting chain slings
  • Recommended to be used ONLY at 45 degree horizontal lifting angle
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements
  • Certification paperwork available upon request.
PRICE
$1,449.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15000 lbs
Weight13 lbs
Dimension F1.21 in
Dimension C4.38 in
Dimension A3.5 in
Dimension B4 in
Dimension G3.5 in
Dimension D1 in
Dimension E6.93 in

Product Details

Assembly RequiredNo
ColorRed
MaterialSteel
Manufacturers Part Number11723
BrandM&W