discount codeFree shipping over 300

Applied at checkout

PrestoLifts™ Stand Alone Ring Turntable RFT 4400 Lb. Capacity

PrestoLifts™ Stand Alone Ring Turntable RFT 4400 Lb. Capacity

Item #: WB987563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $829.00

Quantity

You might be interested in this similar product

Customers Also Viewed

PrestoLifts™ STAND ALONE PALLET TURNTABLE

Turntable allows One Person to Rotate Heavily Loaded Pallets.

Ring Turntable is a two-piece device consisting of an inner ring that is studded with multiple bearings and an outer ring that sits over it and rotates. The 2-1/8"H turntable can be mounted to the floor or to any platform for easy portability.

Product Specifications

  • HEIGHT INCHES2-1/8
  • CAPACITY LBS4400
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDPresto
  • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8
  • CAROUSEL USABLE DIAMETER INCHES43-5/8
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRFT
  • TYPERing Turntable
  • WEIGHT LBS70
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Stand Alone Ring Turntable RFT 4400 Lb. Capacity

PrestoLifts™ Stand Alone Ring Turntable RFT 4400 Lb. Capacity

Item #: WB987563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top