Take 15% off your entire order!

Offer applied at checkout

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005296 36x36 2500 Lb.

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005296 36x36 2500 Lb.

Item #: WB987564

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $974.00

$162.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $974.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PrestoLifts™ TNT SERIES PALLET & SKID TURNTABLE

Increase Productivity & Reduce Injuries due to Bending and Reaching.

Turntable is constructed of ½" thick steel plate for maximum durability and strength, and features lag holes for permanent floor mount applications. Inverted ball roller bearing assembly on the center main shaft allows the turntable to spin smoothly and is rated for industrial use. Turntable top features smooth radius edge corners for operator safety. Durable orange powder coat finish.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES36
  • HEIGHT INCHES2-3/4
  • CAPACITY LBS2500
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDPresto
  • CAROUSEL OUTSIDE DIAMETER INCHES--
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER5005296
  • REFERENCE #36"x36" TNT
  • STYLESquare
  • TYPEPrestoLifts™ TNT Series Pallet & Skid Turntable
  • WEIGHT LBS350
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 05, 2014

    Handy
    Your review:
    Makes life easy. Works great.
Product Q & A

There are no questions for this product.

Popular item in this category

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005295 48x48 2500 Lb.

Item #: 987567

(1)

Usually ships in 29 to 32 days

$1,179.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ TNT Series Pallet & Skid Turntable 5005296 36x36 2500 Lb.

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005296 36x36 2500 Lb.

Item #: WB987564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant