discount codeFree shipping over 300

Applied at checkout

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005298 42x48 2500 Lb.

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005298 42x48 2500 Lb.

Item #: WB987566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,167.00

Quantity

Popular item in this category

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005295 48x48 2500 Lb.

Usually ships in 29 to 32 days

(1)

$1,179.00

Customers Also Viewed

PrestoLifts™ TNT SERIES PALLET & SKID TURNTABLE

Increase Productivity & Reduce Injuries due to Bending and Reaching.

Turntable is constructed of ½" thick steel plate for maximum durability and strength, and features lag holes for permanent floor mount applications. Inverted ball roller bearing assembly on the center main shaft allows the turntable to spin smoothly and is rated for industrial use. Turntable top features smooth radius edge corners for operator safety. Durable orange powder coat finish.

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES48
  • HEIGHT INCHES2-3/4
  • CAPACITY LBS2500
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDPresto
  • CAROUSEL OUTSIDE DIAMETER INCHES--
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER5005298
  • REFERENCE #42"x48" TNT
  • TYPEPrestoLifts™ TNT Series Pallet & Skid Turntable
  • WEIGHT LBS425
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ TNT Series Pallet & Skid Turntable 5005298 42x48 2500 Lb.

PrestoLifts™ TNT Series Pallet & Skid Turntable 5005298 42x48 2500 Lb.

Item #: WB987566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top