Take 15% off your entire order!

Offer applied at checkout

Omni Metalcraft Low Profile Manual Turntable 24"W x 24"L x 2-1/2"H - Square Top Plate

Omni Metalcraft Low Profile Manual Turntable 24"W x 24"L x 2-1/2"H - Square Top Plate

Item #: WBB2396692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,642.00

$273.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,642.00 or save 5% on purchase.

Quantity

Omni Metalcraft Low Profile Manual Turntable 24"W x 24"L x 2-1/2"H - Square Top Plate

This Low Profile Manual Turntable LPMTS-24-PH-90-2.5 has a 24" Square Top Plate. Positive hand detents with four detents at 90°. The top plate is supported by rolled ring and roller bearings. 2-1/2" top of table, Powder coated Omni Blue, 4000 Lb. Capacity.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES24
  • HEIGHT INCHES2-1/2
  • CAPACITY LBS4000
  • COLOR FINISHBlue/Orange
  • ASSEMBLYAssembled
  • BRANDOmni Metalcraft
  • CAROUSEL USABLE DIAMETER INCHES--
  • CONSTRUCTIONSteel
  • DIAMETER INCHES--
  • MANUFACTURERS PART NUMBERLPMTS-24-PH-90-2.5
  • TYPESquare Top Plate
  • WEIGHT LBS111
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Omni Metalcraft Low Profile Manual Turntable 36"W x 36"L x 2-1/2"H - Square Top Plate

Item #: B2396691

Not Yet Rated

Usually ships in 15 to 18 days

$1,738.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Low Profile Manual Turntable 24"W x 24"L x 2-1/2"H - Square Top Plate

Omni Metalcraft Low Profile Manual Turntable 24"W x 24"L x 2-1/2"H - Square Top Plate

Item #: WBB2396692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant