Take 15% off your entire order!

Offer applied at checkout

Omni Metalcraft Low Profile Manual Turntable 48" Diameter x 2-1/2"H - Circle Top Plate

Omni Metalcraft Low Profile Manual Turntable 48" Diameter x 2-1/2"H - Circle Top Plate

Item #: WBB2396693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,016.00

$336.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,016.00 or save 5% on purchase.

Quantity

Omni Metalcraft Low Profile Manual Turntable 48" Diameter x 2-1/2"H - Circle Top Plate

This Low Profile Manual Turntable LPMTC-48-PH-90-2.5 has a 48" Circle Top Plate. Positive hand detents with four detents at 90°. Top plate supported by rolled ring and roller bearings. 2-1/2" top of table, Powder coated Omni Blue, 4000 Lb. Capacity

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES2-1/2
  • CAPACITY LBS4000
  • COLOR FINISHBlue/Orange
  • ASSEMBLYAssembled
  • BRANDOmni Metalcraft
  • CAROUSEL USABLE DIAMETER INCHES48
  • CONSTRUCTIONSteel
  • DIAMETER INCHES48
  • MANUFACTURERS PART NUMBERLPMTC-48-PH-90-2.5
  • TYPECircle Top Plate
  • WEIGHT LBS420
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Omni Metalcraft Low Profile Manual Turntable 24" Diameter x 2-1/2"H - Circle Top Plate

Item #: B2396694

Not Yet Rated

Usually ships in 15 to 18 days

$1,809.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Low Profile Manual Turntable 48" Diameter x 2-1/2"H - Circle Top Plate

Omni Metalcraft Low Profile Manual Turntable 48" Diameter x 2-1/2"H - Circle Top Plate

Item #: WBB2396693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant