Take 15% off your entire order!

Offer applied at checkout

HAMACO Hydraulic Stacker HFH-HE300-9 thru 15 - Step Type - 661 Lb. Capacity - 59.1" Lift

HAMACO Hydraulic Stacker HFH-HE300-9 thru 15 - Step Type - 661 Lb. Capacity - 59.1" Lift

Item #: WBB1111399

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,578.00

$263.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

HAMACO Hydraulic Stacker HFH-HE300-9 thru 15 - Step Type - 661 Lb. Capacity - 59.1" Lift

HAMACO Hydraulic/Step Type Stacker

MAJOR FEATURES OF THE HFH MANUAL SERIES (Standard)
  • Compact hydraulic step type lift is easy to operate in narrow walkways
  • Low total height type is easy to operate in entrances and exits and in buildings with low ceilings
  • Swivel handling with creatively engineered plated handles
  • Rigid casters have urethane wheels; swivel casters have rubber wheels with brakes on both sides
  • Strong and light-weight mast and fork design that uses high tensile strength steel
  • Comes with an overloading prevention valve
  • Fork width is easy to adjust
  • Mast with new structure that prevents fork vibration
  • Comes with a rapid traverse device (excluding HFH-H150 and H200)
  • Springback mechanism in the release handle


Product Specifications

  • LENGTH INCHES51-11/16
  • WIDTH INCHES25.8
  • HEIGHT INCHES75-5/8
  • CAPACITY LBS661
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDHamaco
  • CONSTRUCTIONSteel
  • FORK LENGTH INCHES31-1/2
  • FORK WIDTH INCHES3-7/8
  • LIFT MOTORHydraulic
  • LIMITED WARRANTY1 Year
  • LOAD CENTER INCHES15.7
  • LOAD WHEELS3.1" Urethane Rigid
  • LOWERED HEIGHT INCHES3-1/10
  • MANUFACTURERS PART NUMBERHFH-HE300-9 thru 15
  • MAST STYLENon-Telescopic
  • OVERALL FORK WIDTH INCHES8.5 to 22.8
  • PLATFORM DIMENSIONS---
  • POWERNone
  • RAISED HEIGHT INCHES59-1/10
  • REFERENCE #HFH-H300-15
  • STEER WHEELS5.9" Rubber Swivel with Brakes
  • STRADDLE LEG WIDTH INCHES22.8
  • TRUCK STYLEForks
  • TYPEHydraulic (Step Type)
  • WEIGHT LBS251
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HAMACO Hydraulic Stacker HFH-HE300-9 thru 15 - Step Type - 661 Lb. Capacity - 59.1" Lift

HAMACO Hydraulic Stacker HFH-HE300-9 thru 15 - Step Type - 661 Lb. Capacity - 59.1" Lift

Item #: WBB1111399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant