Stackers
Stackers are essential tools for lifting, transporting, and stacking palletized loads easily and precisely. Essential for warehouse management, stackers are mobile with durable caster wheels and can maneuver loads into higher locations within a small area. Battery-powered stackers easily raise and lower loads while manual pallet stackers provide a cost-effective solution for smaller operations, offering manual hydraulic pump or winch-operated lifting mechanisms. Ideal for commercial or industrial use.
Most Relevant

Self-Propelled Stackers
| Compare | Image | Brand | Fork Length | Height | Raised Height | Width | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Mobile | 45-5/16 in | 181 in | 200 in | 31-1/8 in | 2600 lbs | WBB3179744 | $19,999.00 | ||
![]() | Mobile | 45-5/16 in | 181 in | 205 in | 31-1/8 in | 4400 lbs | WBB3179748 | $25,499.00 | ||
![]() | Mobile | 45-5/16 in | 169 in | 193 in | 31-1/8 in | 4400 lbs | WBB3179747 | $24,999.00 | ||
![]() | Mobile | 45-5/16 in | 181 in | 200 in | 31-1/8 in | 3500 lbs | WBB3179746 | $19,999.00 | ||
![]() | Mobile | 45-5/16 in | 169 in | 188 in | 31-1/8 in | 2600 lbs | WBB3179743 | $19,499.00 | ||
![]() | Mobile | 45-5/16 in | 169 in | 188 in | 31-1/8 in | 3500 lbs | WBB3179745 | $19,999.00 |

Powered Stackers with Adjustable Straddle
Showing 1-10 of 35 results

Powered-Lift/Manual-Push Stackers
Showing 1-10 of 29 results

Powered Counterbalance Stackers
Showing 1-10 of 15 results

Powered Stackers with Fork Over Fixed Legs

Powered-Lift/Manual-Push Counterbalance Stackers

Manual Stackers with Fork Over Fixed Legs
Showing 1-10 of 18 results

Manual Stackers with Adjustable Straddle
Showing 1-10 of 12 results
Manual Stackers with Adjustable Forks

Manual Stackers with Adjustable Forks are essential for material handling applications. The foot powered hydraulic design is simple to operate and makes lifting effortless. Sturdy handles and strong polyurethane casters make maneuvering these manual stackers easy across warehouse floors. The adjustable forks can cater to different load sizes, making them versatile and efficient.
Manual Counterbalanced Stackers

Manual Counterbalanced Stackers efficiently lift, transport, and stack loads in industrial settings. The counterbalanced design enhances maneuverability and allows the stacker to get close to the load and be used in confined spaces. Strong wheels and casters make movement easy across facility floors. For easy transport across worksites, these stackers feature a lightweight aluminum frame.

Hand Operated Stackers
Showing 1-10 of 17 results
Specialty Stackers

Specialty Stackers are designed to address specific load challenges and meet unique lift requirements. Steel construction provides superior strength and durability, while wheels constructed from rubber and nylon easily glide across warehouse floors. Different height, length, and weight capacity options are ideal for warehouse, industrial, and commercial spaces.

Accessories for Stackers
Showing 1-10 of 20 results

















