Take 15% off your entire order!

Offer applied at checkout

PrestoLifts™ AC Powered Lift Stacker EPF766 66" Lift 1000 Lb. Cap.

Shown With Optional Platform

PrestoLifts™ AC Powered Lift Stacker EPF766 66" Lift 1000 Lb. Cap.

Item #: WB987572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 52
  • 66
  • 78
  • 94
  • 110

66

$3,898.80 up to 2% OFF

Price: $3,809.00

$634.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,809.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PrestoLifts™ AC POWERED LIFT STACKER

Rugged Electric Lift is ideal for Congested & Compact Work Areas.

AC Powered Electric Lift Truck is perfect for all types of lifting of positioning tasks, and is built to withstand the daily rigors of lifting heavy loads. Electric Stacker features a 1 HP, 115V 1-phase 60 Hz AC powered motor for energy efficiency. Industrial grade leaf-type lifting chains have an 8250 lb. yield point for long life. Lift truck features fixed outrigger legs and 30"L x 3"W x 1" thick adjustable solid steel forks with 12"H fork backs and an 18" load center. Standard features include a heavy-duty floor lock for stationary positioning, a 10' power cord and a remote control with a 4' retracted / 20' extended coiled cord.

Product Specifications

  • LENGTH INCHES49
  • WIDTH INCHES31
  • HEIGHT INCHES80
  • CAPACITY LBS1000
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDPresto
  • CONSTRUCTIONSteel
  • FORK LENGTH INCHES30
  • FORK WIDTH INCHES3
  • LOAD CENTER INCHES18
  • LOWERED HEIGHT INCHES5-1/4
  • MANUFACTURERS PART NUMBEREPF766
  • MAST STYLENon-Telescopic
  • OVERALL FORK WIDTH INCHES6 to 27 (adjustable)
  • POWER1HP 115V AC
  • RAISED HEIGHT INCHES66
  • STRADDLE LEG WIDTH INCHES30 O.D.; 24 I.D.
  • TYPEAdjustable Forks Inside Fixed Straddle Legs
  • VOLTAGE115
  • WEIGHT LBS500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ AC Powered Lift Stacker EPF766 66" Lift 1000 Lb. Cap.

PrestoLifts™ AC Powered Lift Stacker EPF766 66" Lift 1000 Lb. Cap.

Item #: WB987572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant