Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Battery Powered Lift Truck 261089 2000 Lb. Cap. 60"H 24" x 27" Platform
See all 65 items in product family

Wesco® Battery Powered Lift Truck 261089 2000 Lb. Cap. 60"H 24" x 27" Platform

Item #: WB988102

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,450.00 Save up to 50%
Price: $ 3,705.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® BATTERY POWERED LIFT TRUCK

Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Proven hydraulic cylinder lifts and lowers loads with precision using a remote control. High-strength steel channel mast features roller bearings for long life. Ergonomic "D"-shape handles allow for easy steering. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Platform Model is perfect for general purpose lifting.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES27.4
    • HEIGHT INCHES83
    • CAPACITY LBS2000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BATTERY12V
    • BRANDWesco®
    • CHARGERIncluded
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES--
    • LIMITED WARRANTY1 Year; 5 Years Against Weld Failure
    • LOAD CENTER INCHES15
    • LOWERED HEIGHT INCHES6
    • MANUFACTURERS PART NUMBER261089
    • PLATFORM LENGTH INCHES24
    • PLATFORM WIDTH INCHES27
    • POWERBattery Operated
    • RAISED HEIGHT INCHES68
    • REFERENCE #PSPL-68-2427-20S-2K
    • STRADDLE LEG WIDTH INCHES20 I.D. to 26 O.D.
    • TYPEPlatform
    • WEIGHT LBS487

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!