Take 15% off your entire order!

Offer applied at checkout

+

Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

Item #: WBB2374180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,706.20 up to 21% OFF

Price: $6,089.00

$1,014.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,089.00 or save 5% on purchase.

Quantity

Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

The Narrow Mast Stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports.

Product Specifications

  • LENGTH INCHES68-1/2
  • WIDTH INCHES32
  • HEIGHT INCHES78-1/2
  • CAPACITY LBS2200
  • COLOR FINISHBlack & Yellow
  • ASSEMBLYAssembled
  • BATTERY(2) 12V
  • BRANDGlobal Approved
  • CHARGER--
  • CONSTRUCTIONSteel
  • DRIVE MOTOR1.0 KW
  • DUTY CYCLE PER CHARGE3 to 4 Hours; 8 Hours Intermittent Use
  • FORK LENGTH INCHES42
  • FORK WIDTH INCHES5-7/8
  • LIFT MOTOR2.0 KW
  • LIFT SPEED FEET PER MINUTE18.25 Loaded; 28 Unloaded
  • LIMITED WARRANTY90 Days
  • LOAD CENTER INCHES23-5/8
  • LOWERED HEIGHT INCHES3-3/8
  • MANUFACTURERS PART NUMBERSNM-62-FF-21
  • MAST STYLENon-Telescopic
  • OVERALL FORK WIDTH INCHES20-1/2 (fixed)
  • POWERBattery Operated
  • RAISED HEIGHT INCHES62
  • STRADDLE LEG WIDTH INCHES--
  • TRAVEL SPEED MPH2.8 Loaded; 3.4 Unloaded
  • TYPEForks Over Fixed Legs
  • WEIGHT LBS1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fully Powered Narrow Mast Stacker SNM-62-FF-27 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

Item #: B2374193

Not Yet Rated

Usually ships in 6 to 9 days

$5,959.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity

Item #: WBB2374180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
    Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
    Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
    Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
    Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant