take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift

Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift

Item #: WB989021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Blue LED Forklift Pedestrian Safety Warning Spotlight.

    $54.00

  • Best Value Manual Lift Stacker 880 Lb. Cap. 59" Lift

    $629.00

Original Price: $5,599.00

Promotional Price: $5,299.00

$883.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,299.00 or save 3% on purchase.

Quantity

Global Industrial™ FULLY POWERED STACKER

Fully Powered Stacker Lifts a full 2200 Lb. Load up to 116" High!

Our fully powered Lift Stacker Truck is the ideal choice for general warehouse use and work positioning. Compact 83" collapsed height fits through 7 foot H doorways. Battery operated truck offers a tight 54" turning radius for easy maneuverability in confined spaces. 2.0 kW lift motor raises loads 26 ft./min. loaded and 38 ft./min. unloaded. Lift Stacker travels at 2.5 mph loaded and 2.8 mph unloaded using a 0.75 kW drive motor. Self-propelled lift truck features 42"L x 4"W forks at a 24" load center. Unit includes (2) 12V / 85AH maintenance-free batteries, battery discharge gauge, hour-meter display and an integral 10 amp 120VAC charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 1 Year Limited Warranty.

This unit features Adjustable Forks Inside Fixed Straddle Legs that adjust from 8" I.D. to 30.8" O.D., ideal for Pallets or Skids.

Product Specifications

  • LENGTH INCHES63-3/4
  • WIDTH INCHES48.3
  • HEIGHT INCHES83
  • CAPACITY LBS2200
  • COLOR FINISHYellow & Black
  • ASSEMBLYAssembled
  • BATTERY(2) 12V / 85AH
  • BRANDGlobal Industrial™
  • CHARGER10 amp / 110V
  • CONSTRUCTIONSteel
  • DRIVE MOTOR0.75 KW
  • DUTY CYCLE PER CHARGE3.5 Hours Continuous Use
  • FORK LENGTH INCHES42
  • FORK WIDTH INCHES4
  • LIFT MOTOR2.0 KW
  • LIFT SPEED FEET / MINUTE26 Loaded; 38 Unloaded
  • LIMITED WARRANTY1 Year
  • LOAD CENTER INCHES24
  • LOWERED HEIGHT INCHES2
  • MAST STYLETelescopic
  • OVERALL FORK WIDTH INCHES8 to 30.8 (adjustable)
  • POWERBattery Operated
  • RAISED HEIGHT INCHES116
  • STRADDLE LEG WIDTH INCHES42 I.D. / 48 O.D.
  • TRAVEL SPEED MPH2.5 Loaded; 2.8 Unloaded
  • TURNING RADIUS INCHES54
  • TYPEForks Inside Fixed Straddle Legs
  • WEIGHT LBS1425
  • WHEEL TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2650 Lb. Cap. 65" Lift

Item #: WB989021

(2)

Usually ships in 2 to 5 days

$4,999.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift

Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift

Item #: WB989021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift
    Global Industrial™ Fully Powered Straddle Stacker Lift Truck 2200 Lb. Cap. 116" Lift

    Be the first to know about our special deals and events!

    Top