Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pramac Self-Propelled Electric Straddle Stacker PMC-S-FF-137 Fixed Forks 2500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Pramac Self-Propelled Electric Straddle Stacker PMC-S-FF-137 Fixed Forks 2500 Lb. Cap.

Item #: WB988723

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pramac FULLY POWERED ELECTRIC STACKER LIFT TRUCK

Fully Powered Stacker lifts, lowers and moves loads in seconds!

Stacker Lift Truck features electric powered lift and drive. 45"L forks offer a 24" load center. (2) 12V batteries provide power. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, "tortoise" push button for slow motion, horn, safety belly reverse button and emergency disconnect. Each Stacker includes an integral 120V battery charger and luminous display for battery state control.

Forks Over Fixed Legs model is ideal for use with skids.

Note: 2500 Lb. Capacity for 0" to 62" Lift Height Range; 1500 Lb. Capacity for 63"H to Maximum Lift Height Range.

Product Specifications

    • LENGTH INCHES71.85
    • WIDTH INCHES33.46
    • HEIGHT INCHES88.58
    • CAPACITY LBS2500
    • COLOR FINISHLight Green
    • ASSEMBLYAssembled
    • BATTERY(2) 12 Volt
    • BRANDPramac
    • CHARGERIncluded
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES45
    • LOAD CENTER INCHES24
    • LOWERED HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBERPMC-S-FF-137
    • MAST STYLETelescopic
    • OVERALL FORK WIDTH INCHES27 (fixed)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES137-1/2
    • SERIESVestil
    • TYPEForks Over Fixed Legs
    • WEIGHT LBS1200
    • WHEEL DIAMETER INCHES9.84 x 3 Steer; 5.90 x 1.57 Load

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $2,900.00 with this comparable product +
Item #: WB988955
globalindustrial.com
Usually ships in 4 to 7 days
(1)
$5,299.00