discount codeFree shipping over 300

Applied at checkout

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS3000-125AS 3000 Lb. 125" Lift

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS3000-125AS 3000 Lb. 125" Lift

Item #: WB986330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12,895.00 up to 9% OFF

Price: $11,733.00

Quantity

Popular item in this category

Customers Also Viewed

PrestoLifts™ PowerStak™ POWER LIFT & DRIVE STACKER TRUCK

Low profile, sleek design provides versatility, as truck can be used as a dedicated Stacker, Transporter or Work Positioner. Tight 67" turning radius eases maneuverability in confined aisles. 3.0KW lift motor raises loads 14-3/4 ft./min. loaded and 29-1/2 ft./min. unloaded. Travels via 1.5KW motor at 3.4 mph loaded and 3.6 mph unloaded. 42"L x 4"W x 2" thick forged steel forks offer 24" load center. (2) 12V / 150AH maintenance-free batteries, battery discharge gauge and integral 20 amp 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. Forks Inside Adjustable Straddle Legs model is ideal for pallets. 1 Year Limited Warranty.

Note: Speed is preset at 3.6 MPH (approx.) without Load and 3.4 MPH (approx.) with Load. Speed cannot be reset in the field.

Note: This unit will not fit thru a standard 80"H doorway.

Click here to see our full selection of Self Propelled Powered Lift Stackers.

Product Specifications

  • LENGTH INCHES80
  • WIDTH INCHES48 to 58
  • HEIGHT INCHES85-1/4
  • CAPACITY LBS3000
  • COLOR FINISHOrange & Black
  • ASSEMBLYAssembled
  • BATTERY(2) 12V / 150AH
  • BRANDPresto
  • CHARGER20 amp / 120V
  • CONSTRUCTIONSteel
  • DRIVE MOTOR1.5 KW
  • DUTY CYCLE PER CHARGE4 Hours Intermittent Use
  • FORK LENGTH INCHES42
  • FORK WIDTH INCHES4
  • LIFT MOTOR3.0 KW
  • LIFT SPEED FEET PER MINUTE14-3/4 Loaded; 29-1/2 Unloaded
  • LIMITED WARRANTY1 Year
  • LOAD CENTER INCHES24
  • LOWERED HEIGHT INCHES2-1/2
  • MANUFACTURERS PART NUMBERPPS3000-125AS
  • MAST STYLETelescopic
  • OVERALL FORK WIDTH INCHES8 to 26-3/4 (adjustable)
  • POWERBattery Operated
  • RAISED HEIGHT INCHES125
  • REFERENCE #PPS3000-125FS
  • STRADDLE LEG WIDTH INCHES40-1/8 to 50 I.D.; 48 to 58 O.D.
  • TRAVEL SPEED MPH3.4 Loaded; 3.6 Unloaded
  • TYPEForks Inside Adjustable Straddle Legs
  • WEIGHT LBS2500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ PowerStak™ Fully Powered Stacker PPS3000-125AS 3000 Lb. 125" Lift

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS3000-125AS 3000 Lb. 125" Lift

Item #: WB986330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top