Take 15% off your entire order!

Offer applied at checkout

+

Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs

Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs

Item #: WB988194

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

    $54.00

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $38.95

Price: $7,436.00

$1,239.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,436.00 or save 5% on purchase.

Quantity

Customers Also Viewed

FULLY POWERED STACKER

Fully Powered Stacker lifts, lowers and moves loads in seconds

Compact 55" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 2.6 mph loaded and 3.0 mph unloaded. 42"L x 6"W forks and 24" load center. (2) 12V / 70AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect.

Forks Inside Adjustable Straddle Legs model is ideal for use with pallets. Straddle Legs are adjustable from 38-3/16" to 50" I.D. & 46" to 58" O.D.

Product Specifications

  • LENGTH INCHES69
  • WIDTH INCHES46 to 58
  • HEIGHT INCHES97-13/16
  • CAPACITY LBS2000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BATTERY(2) 12V / 70AH
  • BRANDGlobal Approved
  • CHARGER6 amp / 120V
  • CONSTRUCTIONSteel
  • DRIVE MOTOR0.7 KW
  • DUTY CYCLE PER CHARGE3 to 4 Hours; 8 Hours Intermittent Use
  • FORK LENGTH INCHES42
  • FORK WIDTH INCHES4
  • LIFT MOTOR2.0 KW
  • LIFT SPEED FEET PER MINUTE17 Loaded; 27 Unloaded
  • LOAD CENTER INCHES24
  • LOWERED HEIGHT INCHES2-1/8
  • MANUFACTURERS PART NUMBERS-150-AA
  • MAST STYLETelescopic
  • OVERALL FORK WIDTH INCHES8-1/2 to 26-3/4 (adjustable)
  • POWERBattery Operated
  • RAISED HEIGHT INCHES150
  • STRADDLE LEG WIDTH INCHES46 to 58 O.D.
  • TRAVEL SPEED MPH2.6 Loaded; 3.0 Unloaded
  • TYPEForks Inside Adjustable Straddle Legs
  • WHEEL TYPEPolyurethane
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 02, 2019

    Perfect machine for small spaces
    Your review:
    The Vestil Fully Powered Stacker S-150-AA is the perfect machine for small spaces, as it takes almost no space at all and it is very easy to handle. We could not have chosen a better machine
Product Q & A

There are no questions for this product.

You might be interested in this similar product

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS2200-150AS 2200 Lb. 150" Lift

Item #: 251345

Not Yet Rated

Usually ships in 2 to 5 days

$9,549.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs

Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs

Item #: WB988194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs
    Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs
    Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs
    Fully Powered Stacker S-150-AA 2000 Lb 150"H Adj Forks Adj Straddle Legs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant