Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Solid Socket Pick TY-015-120-0357 Aluminum Handle 11'

Peavey Pick Pole with Solid Socket Pick TY-015-120-0357 Aluminum Handle 11'

Item #: WBB2143374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 48
  • 72
  • 96
  • 120
  • 144
  • 168
  • 192
  • 216
  • 240
  • 288

120

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Solid Socket Pick TY-015-120-0357 Aluminum Handle 11'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts

Product Specifications

  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDPeavey
  • CONSTRUCTIONStainless Steel
  • HANDLE CONSTRUCTIONAluminum
  • HANDLE DIAMETER INCHES1-1/2
  • HANDLE LENGTH INCHES120
  • HOOK LENGTH INCHES--
  • MANUFACTURERS PART NUMBERTY-015-120-0357
  • OVERALL LENGTH INCHES132
  • PACKAGE QUANTITY1
  • PICK LENGTH INCHES3
  • STYLEAluminum Pick Pole With Stainless Steel Pick
  • TYPEInserted Pick
  • WEIGHT LBS6.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Solid Socket Pick TY-015-120-0357 Aluminum Handle 11'

Peavey Pick Pole with Solid Socket Pick TY-015-120-0357 Aluminum Handle 11'

Item #: WBB2143374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant