Peavey Cant Hook T-029-054-0175 Hardwood Handle 54"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
This cant hook is fitted with a quality hardwood handle 2 3/8" in diameter which gives it maximum strength.
This cant hook is fitted with a quality hardwood handle 2 3/8" in diameter which gives it maximum strength.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Weight | 8 lbs |
| Hook Opening | 16 in |
| Handle Length | 42 in |
| Handle Diameter | 2-3/8 in |
| Hook Length | 12 in |
| Log Size Diameter | Up to 36" |
Product Details
| Assembly Required | No |
| Handle Material | Hardwood |
| Color | Black |
| Style | Cant Hook |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T-029-054-0175 |
| Brand | Peavey |