Peaveys & Cant Hooks
Availability
Brand
Handle Diameter
Length
Type
Color
Price
Related Products
Timber Tuff's TMB-10DC 10" Curved Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 10" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. ...
Timber Tuff's TMB-07DC 7" Cup Shave is constructed of a hardened, steel blade, 7" around to make this a durable and reliable tool. The angled blade measures 1.25" wide with a 7" circular cutting area. The cup shave/scoop has a diameter of 3.5", making it the perfect sized tool. Designed with a thick shank and a 135° angle to reduce chatter and increase accuracy for smooth work; this tool is ideal for making bowls, spoons, and other concave shapes. The comfortable handle provides a secure hold for quick and precise shaving and carving. It weighs only 1 lb., making it an easy tool to ...
Timber Tuff brings you the must-have tool for easily dragging or skidding logs – the TMW-02SS 20" Swivel Grab Skidding Tongs. The powerful steel jaws open up from 4 1/2" to 20" to handle logs in a variety of sizes. The swivel skidding tongs feature a rotating swivel hook that rotates 360° to keep the tongs from slipping. The gripping points, 2" long each, also help to reduce unwanted sliding. In addition, the swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold. Constructed of 7/8" diameter steel with a strong and proven tow hook, this Timber Tuff ...
Timber Tuff's TMB-05DS 5" Straight Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 5" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. ...
CM® Pike Pole 10000 - 1-1/2" x 8' Ash Handle - Black Pike Poles - Ash Handle (Straight Pike & Hook). Features: Turned handle in 1-1/2" diameter at thickest section that tapers to a knob on end All handles are second growth American ash - with straight grain throughout entire handle length and air dried Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking Pike hooks are manufactured from a single piece of high carbon steel and drop forged Shanks are threaded to allow screwing ...