Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timber Tuff

Model # :WBB2187115

MPN #: TMW-02SS

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Product Description
Timber Tuff brings you the must-have tool for easily dragging or skidding logs – the TMW-02SS 20" Swivel Grab Skidding Tongs. The powerful steel jaws open up from 4 1/2" to 20" to handle logs in a variety of sizes. The swivel skidding tongs feature a rotating swivel hook that rotates 360° to keep the tongs from slipping. The gripping points, 2" long each, also help to reduce unwanted sliding. In addition, the swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold. Constructed of 7/8" diameter steel with a strong and proven tow hook, this Timber Tuff product is durable and lasting. The powder-coat finish resists rusting and corrosion for an even longer lasting product. The heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging with a highly visible color that makes it easy to keep track of your tongs.
  • Powerful jaws open up from 4 1/2" to 20" for a variety of uses
  • Rotating swivel hook, rotates 360°, keeps tongs from slipping
  • Gripping points, 2" long each, reduce unwanted sliding. The swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold
  • Constructed of 7/8" diameter steel material for strong durability with a strong and proven tow hook
  • Powder-coat finish resists rusting and helps the skidding tongs last longer
  • Its highly visible color makes it easy to see
  • Heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging
  • 1 year limited Manufacturer's parts warranty


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth8-1/4 in
Height2-3/4 in
Weight10.5 lbs
Hook Opening20 in

Product Details

Assembly RequiredNo
TypeSteel
ColorBlack
StyleSwivel Grab Skidding Tongs
MaterialSteel
Package Quantity1
Manufacturers Part NumberTMW-02SS
BrandTimber Tuff

Warranty

Warranty1 yr