Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peavey Tenzaloy™ Pickeroon T-000-060-0668 Hardwood Handle 60"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Peavey Tenzaloy™ Pickeroon T-000-060-0668 Hardwood Handle 60"

Item #: WBB2143419

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Peavey Tenzaloy™ Pickeroon T-000-060-0668 Hardwood Handle 60"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. It is used around chipping equipment because it causes little damage if it accidentally gets into the equipment. Long axe type handles by Peavey provide an added margin of safety for the operation of this tool.

Product Specifications

    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDPeavey
    • CONSTRUCTIONAluminum/Steel
    • HANDLE CONSTRUCTIONHardwood
    • HANDLE LENGTH INCHES52
    • HOOK LENGTH INCHES8
    • MANUFACTURER PART NUMBERT-000-060-0668
    • OVERALL LENGTH INCHES60
    • PACKAGE QUANTITY1
    • STYLETenzaloy™ Head
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!