Peavey Mill Favorite Roll-On Replacement Cant Hook Handle W-019-030-0267 Hardwood 30"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2" in diameter and are designed for strength and a positive grip.
Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2" in diameter and are designed for strength and a positive grip.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 2 lbs |
| Handle Diameter | 2 in |
| Handle Length | 30 in |
Product Details
| Assembly Required | No |
| Style | Mill Favorite Roll-On Cant Hook Handle |
| Handle Material | Hardwood |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | W-019-030-0267 |
| Brand | Peavey |