Take 15% off your entire order!

Offer applied at checkout

+

Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity

Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity

Item #: WBB2381292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,549.00 up to 18% OFF

Price: $6,999.00

$1,166.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,999.00 or save 5% on purchase.

Quantity

Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity

All Terrain truck with AC powered drive system for easy and quick operation. Great for moving heavy loads over rough terrain. Raise and lower loads with a push of a button. Large wheels allow for movement over most surfaces. Maneuver loads in warehouses, construction sites, gravel pits and nurseries. Ideal for outdoor and indoor use. Truck is designed to work on smooth and gravel surfaces. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, emergency reverse-function and horn. Truck rolls smoothly on Front (16") and Rear (11-13/16") rubber tires. Rough Terrain truck is equipped with 2x12V batteries, integral battery charger, and battery level indicator.

Product Specifications

  • LENGTH INCHES67-1/2
  • WIDTH INCHES36-5/8
  • HEIGHT INCHES49
  • CAPACITY LBS3000
  • COLOR FINISHBlack and Yellow
  • ASSEMBLYAssembled
  • BATTERY(2) 12V
  • BETWEEN STRADDLE INCHES24-1/2
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • DUTY CYCLE PER CHARGE3 Hours Continuous; 6-7 Hours Intermittent
  • ENTRY ROLLERSNo
  • FORK LENGTH INCHES42
  • FORK WIDTH INCHES4
  • LIMITED WARRANTY1 Year
  • LOAD CENTER INCHES24
  • LOAD WHEELS14-3/4" Rubber
  • LOWERED HEIGHT INCHES2-1/8
  • MANUFACTURERS PART NUMBERRT-EPT-3-24
  • RAISED HEIGHT INCHES13
  • STEER ARC DEGREES180
  • STEER WHEELS11-13/16" Rubber
  • TRAVEL SPEED MPH1.8 Loaded; 2.3 Unloaded
  • TYPERough Terrain Pallet Truck
  • WEIGHT LBS1063
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-48 48" Usable Width - 3000 Lb. Capacity

Item #: B2381291

Not Yet Rated

Usually ships in 3 to 6 days

$7,199.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity

Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity

Item #: WBB2381292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity
    Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity
    Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity
    Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity
    Rough Terrain Electric Powered Pallet Jack Truck RT-EPT-3-24 24" Usable Width - 3000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant