Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GPS Load Wheel Kit for Manual Pallet Jack GWK-BFII-LW - Fits Mighty Lift Model # ML55-II & ML55L
See all 120 items in product family

GPS Load Wheel Kit for Manual Pallet Jack GWK-BFII-LW - Fits Mighty Lift Model # ML55-II & ML55L

Item #: WBB1968931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.60 Save up to 53%
Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
GPS Load Wheel Kit for Manual Pallet Jack GWK-BFII-LW - Fits Mighty Lift Model # ML55-II & ML55L

  • Load Wheel Kit
  • Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.


Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGPS - Generic Parts Service
    • CONSTRUCTIONPolyurethane
    • FOR MODEL NO.ML55-II & ML55L Frame
    • LOAD WHEEL DIAMETER INCHES3 x 3.75
    • MANUFACTURERS PART NUMBERGWK-BFII-LW
    • PACKAGE QUANTITY1
    • REPLACEMENT PART TYPELoad Wheel Kit
    • STEER WHEEL DIAMETER INCHES--
    • TYPEMighty Lift

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed