Take 15% off your entire order!

Offer applied at checkout

Little Giant® Platform Truck with Top Shelf - 30"W x 60"L - 1200 Lb. Capacity

Little Giant® Platform Truck with Top Shelf - 30"W x 60"L - 1200 Lb. Capacity

Item #: WBB2321493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Save $18.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Little Giant® Platform Truck with Top Shelf - 30"W x 60"L - 1200 Lb. Capacity

This all-welded platform trucks features a convenient half-depth upper shelf with a 250 lb. load capacity. The unique design allows for easy access to contents on lower platform. Ergonomic kickback style handle is designed for added comfort while operating. 20-1/2" shelf clearance. 2 swivel and 2 rigid, 5" non-marking polyurethane casters. Durable powder coated finish.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES39
  • CAPACITY LBS1200
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BOTTOM SHELF DIMENSION30" x 60"
  • BRANDLittle Giant®
  • CONSTRUCTION12-Gauge Steel
  • DECK HEIGHT INCHES7-1/2
  • HANDLE STYLEErgonomic Kick-Back Style
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERLF-3060-5PY
  • SHELF QUANTITY2
  • SHELF SIZE30" x 60"
  • SHELF SPACING INCHES20-1/2
  • TOP SHELF DIMENSIONS30" x 30"
  • TYPEFlush
  • WEIGHT LBS124
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® 3" Lip Edge Platform Truck NBX3-2448-6PY - 24 x 48

Item #: B996689

Not Yet Rated

Usually ships in 10 to 13 days

$337.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Platform Truck with Top Shelf - 30"W x 60"L - 1200 Lb. Capacity

Little Giant® Platform Truck with Top Shelf - 30"W x 60"L - 1200 Lb. Capacity

Item #: WBB2321493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant