Take 15% off your entire order!

Offer applied at checkout

+

Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.

Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.

Item #: WBB2210318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,555.59 up to 10% OFF

Price: $3,210.00

$535.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,210.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.

This Power Cart is the perfect alternative to unbalanced heavy wheelbarrows. Save time and energy moving heavy dirt, rocks and debris. 10 cubic foot capacity easily hauls up to 500 pounds. Improves mobility, safety and load capacity with 6 wheel stability and traction and airless tires. Heavy duty battery allows for 8 hours of standard operating time. Speed is 2.4 mph on flat surfaces, holds 2.4 mph downhill and even powers heavy loads uphill. Much safer and easier to use than standard wheelbarrows and wagons. Great for people with back problems. Made in USA!

Fits with: SLV0007PC, SLV0750HC4Y, SL1500D4R, SL1500P6AR, SL1500PC6R

Package Includes: One Cart

Product Specifications

  • LENGTH INCHES64
  • WIDTH INCHES34
  • HEIGHT INCHES38
  • CAPACITY LBS750
  • COLOR FINISHBrown, White
  • ASSEMBLYUnassembled
  • BRANDSnap-Loc™
  • CAPACITY CUBIC FEET10
  • CONSTRUCTIONSteel, Rubber, Polyethylene
  • LIMITED WARRANTY90 Days
  • MANUFACTURERS PART NUMBERSLV0010PC
  • PACKAGE QUANTITY1
  • WEIGHT LBS199
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEAirless Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hamilton® Steel Fifth Wheel Trailer 36 x 72 Mold-on Rubber Wheels 5000 Lb. Cap.

Item #: B363259

Not Yet Rated

Usually ships in 14 to 17 days

$2,647.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.

Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.

Item #: WBB2210318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.
    Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.
    Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.
    Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.
    Snap-Loc™ All-Terrain Power Cart SLV0010PC - Rechargeable Battery - 10 Cubic Ft./750 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant