Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ All-Welded Steel Wheelbarrow SWA-610FF - 6 Cu. Ft. Capacity
See all 4 items in product family

Jescraft™ All-Welded Steel Wheelbarrow SWA-610FF - 6 Cu. Ft. Capacity

Item #: WBB2241869

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $368.00 Save up to 33%
Price: $ 246.95
Product Information
Customer Review
Product Q&A
Accessories
Jescraft™ All-Welded Steel Wheelbarrow SWA-610FF - 6 Cu. Ft. Capacity

The SWA-610FF Steel Wheelbarrow is the contractor grade wheelbarrow used for transporting and dumping of materials.

Features:

  • All-welded single steel frame construction
  • Heavy duty steel handles and tubular rocker arms
  • 6 cubic foot capacity
  • Features 16" ball bearing Flat free wheel for easy pushing
  • Single wheel


Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES27-1/2
    • COLOR FINISHBlack / Blue
    • ASSEMBLYAll-Welded
    • BRANDJescraft
    • CAPACITY CUBIC FEET6
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERSWA-610FF
    • PACKAGE QUANTITY1
    • TYPESingle Wheel
    • WEIGHT LBS58
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEFlat-Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!