Take 15% off your entire order!

Offer applied at checkout

Fairbanks Steel Bound Platform Truck LQ-3060-RT-407-30 - 30" x 60" - 6" & 8" Rubber Wheels

Fairbanks Steel Bound Platform Truck LQ-3060-RT-407-30 - 30" x 60" - 6" & 8" Rubber Wheels

Item #: WBB2218394

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $523.00

$87.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fairbanks Steel Bound Platform Truck LQ-3060-RT-407-30 - 30" x 60" - 6" & 8" Rubber Wheels - 2000 Lb. Cap.

  • Hardwood deck boards are bolted to steel frame
  • Platform boards are square jointed and varnished
  • Semi-steel corner bumpers
  • Bolted construction absorbs shocks


Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES37
  • CAPACITY LBS2000
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • BRANDFairbanks
  • CONSTRUCTIONWood
  • DECK HEIGHT INCHES14
  • HANDLE STYLEOpen
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERLQ-3060-RT-407-30
  • PACKAGE QUANTITY1
  • WEIGHT LBS162
  • WHEEL DIAMETER INCHES6 & 8
  • WHEEL TYPEMold-On Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Steel Bound Platform Truck MQ-3060-RT-407-30 - 30" x 60" - 6" & 12" Rubber Wheels

Item #: B2218593

Not Yet Rated

Usually ships in 5 to 8 days

$643.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Steel Bound Platform Truck LQ-3060-RT-407-30 - 30" x 60" - 6" & 8" Rubber Wheels

Fairbanks Steel Bound Platform Truck LQ-3060-RT-407-30 - 30" x 60" - 6" & 8" Rubber Wheels

Item #: WBB2218394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant