+

DEVICES NOT INCLUDED
Frequently Purchased Together
Customers Also Viewed
Our Mobile Standing Workstation / Computer Cart is great for medical urgent care or industrial use. It features a pneumatic lift lever that easily adjusts the height of the work surface and monitor to quickly go from a sitting to standing operation or vice versa. The monitor mount is compatible with all 75/100mm VESA equipped monitors up to 19.8 lbs. The mount can also tilt and swivel up to 15 degrees and is height adjustable in relation to the work surface. The workstation is built for quiet, discreet operation and is great for care centers. A pull out keyboard tray retracts with a soft-close mechanism for minimal intrusiveness. The sturdy metal base rests on 4 silent-grade casters that are non-marring and the two front casters can locks or unlock with a simple step. The work/writing surface is equipped with two ergonomic handle holds for easy maneuverability and is non-porous for easy cleaning/disinfecting.
Features:
- Pneumatic Height Adjustment
- Monitor mount with swivel and tilt adjustment
- Retractable keyboard tray
- CPU holder accommodates most CPUs up to 7" wide and up to 20 lbs.
- Mouse storage
- Sturdy metal construction with polycarbonate writing surface
- Total weight capacity is 110 lbs.
- Heavy duty locking casters, two with brakes
- Easy assembly
- Height adjustment range for LCD and work surface: 400mm (16")
- Work surface height: 892mm-1292mm (35"- 51")
- Work surface dimensions: 560mm (L) x 430mm (W) (22" x 17")
- Keyboard tray dimensions: 450mm (L) x 200mm (W) (18" x 8")
- LCD hanger can tilt adjustment: ±90°, swivel: ±15°
- Weight capacity: up to: 9 kg (19.8 lbs.) monitor; Applied for ≤ 24" LCD display
- Pedal locking casters: 101mm (4") diameter
Product Specifications
- BRANDGlobal Industrial
- WIDTH INCHES20-3/8
- DEPTH INCHES24-5/8
- HEIGHT ADJUSTABILITY16
- HEIGHT INCHES55-1/8 to 70-7/8
- ASSEMBLYUnassembled
- COLOR FINISHGray
- CONSTRUCTIONMetal/Plastic
- DESCRIPTIONAdjustable Height Workstation
- MOUNTING HOLE PATTERN (MM)75/100mm
- TOP FINISHGray
- WEIGHT CAPACITY110 lbs. Total, 19.8 lbs. for Monitor
- WHEEL DIAMETER INCHES4
- LIMITED WARRANTY1 Year
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 14, 2018
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Omnimed® Omni Cart Medication Drawer with Self-Locking Combo Lock
Item #: B751687
Not Yet Rated
Usually ships in 7 to 10 days
$525.00

Global Industrial Mobile Standing Point of Care Medical Workstation / Computer PC Cart
$625.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty