+

$757.00 up to 16% OFF
Price: $639.00
Customers Also Viewed
TrippNT's White Polyethylene Suture Procedure Cart consolidates and organizes sutures for easy retrieval for wound treatment. Features 6 large bins, 3 full extension drawers, tool holder with log book holder, and large bulk storage area. Easy to grab handles are good for pushing or pulling while 4 heavy duty 4" casters make rolling a breeze.
Features:
- Consolidates sutures for easy retrieval
- Rugged polyethylene, ABS and PETG construction
- Boxes store securely at a 45 degree angle
- Transports and stores sutures
- Clear, locking sliding door
- Can be cleaned with bleach and mild solvents
- 6 large side wings (adjustable)
- 3 full-extension drawers
- Tool holder with log book holder
- Accepts up to 8 large or 10 small bins
- Large bulk storage area
- Easy-to-grab handles
- 27 x 36 x 19 inches (W x H x D)
- 64 pounds
Product Specifications
- BRANDTrippNT
- MANUFACTURERS PART NUMBER51027
- LENGTH INCHES27
- WIDTH INCHES19
- HEIGHT INCHES36
- ASSEMBLYAssembled
- COLOR FINISHWhite
- CONSTRUCTIONHDPE / PETG
- DESCRIPTIONCore CL Suture Procedure Cart
- DRAWER DIMENSIONS(3) 3-5/8"
- DRAWER QUANTITY3
- PACKAGE QUANTITY1
- SHELF QUANTITY6
- TYPESuture Cart
- WEIGHT LBS64
- LIMITED WARRANTYLimited Lifetime
- COMPARTMENT QUANTITY1
There are no questions for this product.

Omnimed® Double Tier Acrylic Suture Rack, Wall Mountable, 15-1/2"W x 5-5/8"D x 12-1/4"H
Item #: B1955782
Not Yet Rated
$83.95

Omnimed® Single Tier Suture Rack 304100 Wall Mountable, 15-1/2"W x 6"D x 6"H, Clear
Item #: B1955785
Not Yet Rated
$65.95
Popular item in this category
TrippNT 51023 White Polyethylene Core CS Side Bins Cart, 27"W x 19"D x 36"H
Item #: B1915898
Not Yet Rated
Usually ships in 14 to 17 days
$650.00

TrippNT 51027 White Polyethylene Core CL Suture Procedure Cart, 27"W x 19"D x 36"H
$639.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories