
$709.00 up to 12% OFF
Price: $626.00
$104.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
TrippNT Deluxe Medical Cart with Clear Acrylic Sliding Door, 23"W x 19"D x 35"H
Features:
Features:
- Organizes, stores and secures supplies
- 3 large full extension drawers
- Drawer: 12-3/4 x 3-5/8 x 15-7/8 inches (W x H x D)
- Lockable, clear acrylic sliding door
- Bulk storage area
- Document holder
- Pen & tool holder
- Gloves & Kimwipe dispensers
- Durable white polyethylene construction
- 6 side shelves
- 3 inch rubber casters (2 with brakes)
- Built in, easy-to-grab handles
- Professional, clean appearance
- Fully assembled
- Available in 13 colors
Product Specifications
- BRANDTrippNT
- MANUFACTURERS PART NUMBER51177
- LENGTH INCHES23
- WIDTH INCHES19
- HEIGHT INCHES35
- ASSEMBLYAssembled
- COLOR FINISHCherry Red
- CONSTRUCTIONHDPE / PETG
- DESCRIPTIONCore DX Medical Cart with Sliding Door
- DRAWER DIMENSIONS(3) 3-5/8"
- DRAWER QUANTITY3
- PACKAGE QUANTITY1
- SHELF QUANTITY6
- TYPELab Cart
- WEIGHT LBS58
- WHEEL DIAMETER INCHES3
- WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
- LIMITED WARRANTYLimited Lifetime
Customer Review
Product Q & A
There are no questions for this product.

TrippNT Deluxe Medical Cart with Clear Sliding Door, Cherry Red, 23"W x 19"D x 35"H
$626.0
- Product Information
- Customer Review
- Product Q&A
- Accessories