YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

TrippNT™ 51075 Locking 6 Drawer Procedure Cart, Hosta Leaf Green, 31"W x 20"D x 48"H

TrippNT™ 51075 Locking 6 Drawer Procedure Cart, Hosta Leaf Green, 31"W x 20"D x 48"H

Item #: WBB815752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,750.00 up to 16% OFF

Price: $1,476.00

$246.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,476.00 or save 5% on purchase.

Quantity

Customers Also Viewed

TrippNT™ Polyethylene Locking 6 Drawer Procedure Cart, 31"W x 20"D x 48"H

Features:
  • Large Procedure Cart for flexible storage
  • A new innovative option to traditional metal carts
  • Non metal, rust proof polymer construction
  • One piece body for strength
  • 6 full extension drawers (4 small, 2 large)
  • 1 key locks all drawers
  • Includes 2 keys standard
  • Optional electronic keypad lock
  • 48 inch tall cart with 6 large drawers
  • Easy to push or pull built in handle
  • Durable chemical resistance
  • Four 5 inch Casters, 2 Locking
  • White polyethylene & ABS construction
  • 6 full-extension drawers
  • Four drawers are 3 inches deep
  • Two drawers are 7 inches deep
  • Built-in 3 inch deep tray top

Product Specifications

  • BRANDTrippNT
  • MANUFACTURERS PART NUMBER51075
  • LENGTH INCHES31
  • WIDTH INCHES20
  • HEIGHT INCHES48
  • ASSEMBLYAssembled
  • COLOR FINISHHosta Leaf Green
  • CONSTRUCTIONHDPE / ABS
  • DRAWER DIMENSIONS(4) 3" Deep, (2) 7" Deep
  • DRAWER QUANTITY6
  • SHELF QUANTITY--
  • TYPETreatment/Procedure Cart
  • WEIGHT LBS114
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPENon-Marking Rubber Swivel, All With Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

TrippNT™ 51078 Locking 6 Drawer Procedure Cart, Almond Beige, 31"W x 20"D x 48"H

Item #: B815801

Not Yet Rated

Usually ships in 14 to 17 days

$1,476.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT™ 51075 Locking 6 Drawer Procedure Cart, Hosta Leaf Green, 31"W x 20"D x 48"H

TrippNT™ 51075 Locking 6 Drawer Procedure Cart, Hosta Leaf Green, 31"W x 20"D x 48"H

Item #: WBB815752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant