Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Black Carpet, 4 Black Pneu Wheels

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Black Carpet, 4 Black Pneu Wheels

Item #: WB985651BK

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,689.00 Save up to 28%
Price: $ 1,939.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SIGNATURE COLLECTION BALL CROWN BELLMAN LUGGAGE CART

Premium Luggage Cart offers Unparalleled Quality and Superior Performance!

This upscale luggage truck provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame in a clear-coat satin aluminum finish for minimal maintenance. Cart features a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Durable olefin closed loop carpet. Rolls smoothly on 2 swivel and 2 rigid "cushion ride" pneumatic casters. Easy assembly. 2 Year Limited Warranty.

Other carpet color and wheel options are available; call for information.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES25
    • HEIGHT INCHES78
    • CAPACITY LBS1500
    • ASSEMBLYUnassembled
    • BRANDGlaro
    • CARPETED DECK COLORBlack
    • CONSTRUCTIONPowder Coat Galvanized Steel Chassis
    • MANUFACTURERS PART NUMBER8840SA-BK-BK
    • UPRIGHT FINISHSatin Aluminum
    • WHEEL DIAMETER INCHES8
    • WHEEL QTY.4
    • WHEEL TYPEBlack Pneumatic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result