Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels

Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels

Item #: WB985653GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Satin Aluminum
  • Satin Brass

Satin Aluminum

  • SELECT
  • Gray
  • Black
  • Burgundy

Gray

$3,363.00 up to 37% OFF

Price: $2,130.00

$355.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,130.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SIGNATURE COLLECTION BALL CROWN BELLMAN LUGGAGE CART

Premium Luggage Cart offers Unparalleled Quality and Superior Performance!

This upscale luggage truck provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame in a clear-coat satin aluminum finish for minimal maintenance. Cart features a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Durable olefin closed loop carpet. Rolls smoothly on "cushion ride" pneumatic casters; 6-wheel cart has center mounted rigid wheels for pinpoint maneuverability. Easy assembly. 2 Year Limited Warranty.

Other carpet color and wheel options are available; call for information.

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES25
  • HEIGHT INCHES78
  • CAPACITY LBS1500
  • ASSEMBLYUnassembled
  • CONSTRUCTIONPowder Coat Galvanized Steel Chassis
  • MANUFACTURERS PART NUMBER8860SA-GR-BK
  • UPRIGHT FINISHSatin Aluminum
  • WHEEL DIAMETER INCHES8
  • WHEEL QTY.6
  • WHEEL TYPEBlack Pneumatic
  • CARPETED DECK COLORGray
  • BRANDGlaro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Glaro Ball Crown Bellman Cart 40x25 Satin Brass Gray Carpet, 6 Black Pneu Wheels

Item #: 985654GY

Not Yet Rated

Usually ships in 20 to 23 days

$2,370.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels

Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels

Item #: WB985653GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 40x25 Satin Aluminum Gray Carpet, 6 Black Pneu Wheels

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant