Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Ball Top Bellman Cart 48x25 Satin Aluminum Black Carpet, 4 Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Glaro Ball Top Bellman Cart 48x25 Satin Aluminum Black Carpet, 4 Rubber Wheels

Item #: WB985020BK

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,088.00 Save up to 27%
Price: $ 1,523.00
Product Information
Customer Review
Product Q&A
Accessories
BALL-TOP BELLMAN LUGGAGE CART

Ball-Top Luggage Cart adds an Upscale Look to your Facility!

This deluxe luggage truck offers the latest design features in bellman carts. Smooth radius curved frames are visually appealing and offer the prestigious look that the finest hotels and resorts demand. Cart also features a decorative center clothes hanging bar. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement d├ęcor and provide years of service. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a clear-coat satin aluminum finish for minimal maintenance. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.

Other options available; call for information.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES25
    • HEIGHT INCHES73
    • CAPACITY LBS1500
    • ASSEMBLYUnassembled
    • BRANDGlaro
    • CARPETED DECK COLORBlack
    • CONSTRUCTIONCarpeted Plywood Deck
    • MANUFACTURERS PART NUMBER3348SA-S-BK
    • UPRIGHT FINISHSatin Aluminum
    • WHEEL DIAMETER INCHES8
    • WHEEL QTY.4
    • WHEEL TYPESolid Rubber
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result