take 10% off our everday low prices!

Offer applied at final checkout

Glaro Ball Top Bellman Cart 40x25 Satin Brass Gray Carpet, 4 Pneumatic Wheels

Glaro Ball Top Bellman Cart 40x25 Satin Brass Gray Carpet, 4 Pneumatic Wheels

Item #: WB985019GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Satin Brass
  • Satin Aluminum

Satin Brass

  • SELECT
  • Black
  • Gray
  • Burgundy

Gray

$2,871.00 up to 37% OFF

Price: $1,819.00

$303.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,819.00 or save 3% on purchase.

Quantity

Customers Also Viewed

BALL-TOP BELLMAN LUGGAGE CART

Ball-Top Luggage Cart adds an Upscale Look to your Facility!

This deluxe luggage truck offers the latest design features in bellman carts. Smooth radius curved frames are visually appealing and offer the prestigious look that the finest hotels and resorts demand. Cart also features a decorative center clothes hanging bar. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement décor and provide years of service. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a tarnish-proof satin brass finish for minimal maintenance. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.

Other options available; call for information.

Product Specifications

  • LENGTH INCHES40
  • WIDTH INCHES25
  • HEIGHT INCHES73
  • CAPACITY LBS1500
  • ASSEMBLYUnassembled
  • CONSTRUCTIONCarpeted Plywood Deck
  • MANUFACTURERS PART NUMBER3340BE-P-GR
  • UPRIGHT FINISHSatin Brass
  • WHEEL DIAMETER INCHES8
  • WHEEL QTY.4
  • WHEEL TYPEPneumatic
  • CARPETED DECK COLORGray
  • BRANDGlaro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Glaro Ball Top Bellman Cart 40x25 Satin Brass Black Carpet, 4 Pneumatic Wheels

Item #: WB985019GY

Not Yet Rated

Usually ships in 20 to 23 days

$1,819.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Ball Top Bellman Cart 40x25 Satin Brass Gray Carpet, 4 Pneumatic Wheels

Glaro Ball Top Bellman Cart 40x25 Satin Brass Gray Carpet, 4 Pneumatic Wheels

Item #: WB985019GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top