Liners & Caps
Liners and Caps are essential accessories for bins and carts used in various material handling applications. Liners are made from durable materials to provide a protective barrier for bins, while caps secure the contents of bins, ensuring safe transport of items.
Most Relevant
Global Industrial™ Vinyl Bulk Basket Truck Liners

Vinyl bulk basket truck liners are designed to create a reliable protective barrier specifically for our bulk basket trucks. Made with high-quality puncture-resistant vinyl, these truck liners are easy to install, remove, and clean. Our basket truck replacement liners are available in numerous bushel capacities and colors, ideal for material handling in hospitality, retail, and more.
| Compare | Image | Width | Length | Height | Capacity Bushel | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 32 in | 48 in | 30-1/2 in | 20 | Ships Same Day WB241990YL | $129.95 | |||
![]() | 24-3/4 in | 36-1/4 in | 25-1/2 in | 12 | Ships Same Day WB241988YL | $109.95 | |||
![]() | 36-1/4 in | 53-1/4 in | 30-1/2 in | 24 | Ships Same Day WB241991YL | $139.95 | |||
![]() | 22-3/4 in | 34 in | 23-1/2 in | 8 | Ships Same Day WB241987YL | $95.95 | |||
![]() | 28-1/4 in | 40 in | 30-1/2 in | 16 | Ships Same Day WB241989YL | $119.95 |
Global Industrial™ Canvas Bulk Basket Truck Liners

Our canvas bulk basket truck liners provide a protective barrier for bulk basket trucks and the contents inside. Made from heavyweight canvas, these truck liners offer maximum abrasion resistance and are water-repellent to prevent damage. These easy-to-install liners are specifically designed to fit Global Industrial bulk trucks. Available in numerous bushel capacities and sizes.
H.G. Maybeck Nylon Hamper Basket Liners

H.G. Maybeck nylon hamper basket liners are designed to prolong the life of commercial laundry carts by providing a protective barrier between the basket and stored contents. Made with lightweight, easy-to-clean nylon, these hamper liners create a barrier that protects against dirt and contamination. Nylon liners for hampers are available in numerous bushel capacities.
Dandux Vinyl Liners for Bulk Basket Trucks

Dandux vinyl liners for bulk basket trucks are designed to provide reliable protection for bulk basket trucks. Made with durable tear-resistant vinyl material, these basket truck replacement liners offer a barrier against damage and contamination. Vinyl liners are easy to install, remove, and clean and are available in numerous bushel capacities.
Royal Basket Trucks® Liners

Royal Basket Trucks® liners provide a protective barrier to keep truck contents secure and undamaged. Made with durable polyethylene, these cart liners feature smooth rounded corners and a leak-proof design for maximum protection and durability. Poly liners are available in numerous bushel capacities and sizes, and are ideal for any industrial or commercial material handling job.
Dandux Covers for Vinyl or Canvas Bulk Trucks

These Dandux covers are designed specifically to be used with vinyl or canvas bulk trucks. Made with high-quality nylon, these bulk truck covers provide reliable protection against dust, debris, and other external elements to keep contents clean, dry, and safe. Nylon covers come in various sizes and feature an elastic band for a snug and secure fit. Available in numerous bushel capacities.
R&B Wire Elastic Soft Cover for Vinyl Basket Trucks & Poly Trucks

These wire elastic soft covers for vinyl basket trucks and poly trucks from R&B Wire Products provide a versatile solution for industrial storage needs. Covers are made with flame-retardant, antimicrobial vinyl and feature an elastic shock-cord rim for a secure fit. These vinyl covers keep contents inside and covered during storage and transportation. Available in numerous bushel capacities.
H.G. Maybeck Nylon Hamper Basket Caps

H.G. Maybeck nylon hamper basket caps are designed to provide a protective covering for commercial or industrial laundry bins. Made with lightweight yet durable and easy-to-clean nylon, these hamper covers feature an elastic band for a snug fit on top of laundry carts. Basket caps protect hamper contents from dust, dirt, and other contaminants. Available in numerous bushel capacities and sizes.
Royal Basket Trucks® Poly Hinged Lids

Royal Basket Trucks® poly hinged lids provide a convenient protective solution for truck storage. These hinged lids are designed specifically to fit Royal Basket Trucks® brand poly trucks and liners. Made with durable, corrosion-resistant polyethylene, these lids can conceal and protect truck contents during storage and transportation. The hinged design allows easy access to stored contents.
H.G. Maybeck Vinyl Hamper Basket Caps

H.G. Maybeck vinyl hamper basket caps are convenient and reliable coverings designed for commercial laundry bins and hamper baskets. Made with heavy-duty vinyl, these hamper covers feature an elastic band rim to provide a snug and secure fit, ensuring maximum protection of hamper contents. Basket caps are available in numerous bushel capacities.
Global Industrial™ Gaylord & Tote Bin Liners

Our Gaylord and tote bin liners create a protective lining to keep boxes, bins, and other containers clean. Made with lightweight but durable polyethylene, these translucent box liners feature a gusseted design to fit the container's shape. They keep bins clean and protect the contents inside from contaminants. Gaylord liners are available in various sizes to fit a wide range of containers.















