Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Age 97769 Aluminum Correctional Duty Utility Cart 32-1/2 x 18-1/2 550 Lb Cap
See all 3 items in product family

New Age 97769 Aluminum Correctional Duty Utility Cart 32-1/2 x 18-1/2 550 Lb Cap

Item #: WB986987

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 437.95
Product Information
Customer Review
Product Q&A
Accessories
NEW AGE ALUMINUM CORRECTIONAL DUTY UTILTY CART

Cart is designed for Serving, Bussing and General Utility.

Aluminum utility cart is heli-arc welded for added strength. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. 550 lb. capacity cart has 5" rubber plate casters (2 swivel, 2 rigid) with tamper-proof hardware. Lifetime Warranty against rust and corrosion. NSF Approved.

Product Specifications

    • LENGTH INCHES32-1/2
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES39
    • CAPACITY LBS550
    • APPROVALS OR CERTIFICATIONSNSF
    • ASSEMBLYAssembled
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBER97769
    • SHELF CLEARANCE INCHES13
    • SHELF QUANTITY3
    • TYPENew Age Aluminum Correctional Duty Utility Cart
    • WEIGHT LBS45
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!