Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Age 99555 Aluminum Step Ladder, Stock Picker Cart 3 Flat Shelves

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

New Age 99555 Aluminum Step Ladder, Stock Picker Cart 3 Flat Shelves

Item #: WB986916

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,237.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEW AGE ALUMINUM STEP LADDER, STOCK PICKER CART

Combine the Mobility of a Cart with the Versatility of a Step Ladder.

Stock picking carts minimize the risk of injuries when pulling stock orders or restocking shelves. Step ladder cart features a spring-loaded ladder that safely holds the cart in place for safe climbing and loading. Extra-wide steps are welded and bolted in place and feature non-slip tape for added safety. Continuous grip handle features an extended reach bar on the top, and the offset push handle saves your shins when climbing. All welded aluminum construction for years of service; Lifetime Warranty against rust and corrosion. Rolls smoothly with 5" rubber casters (2 swivel, 2 rigid).

Ladder Cart with Flat Shelves offers easy loading and carting of oversized cartons.

Product Specifications

    • LENGTH INCHES51-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES69-1/2
    • CAPACITY LBS800
    • ASSEMBLYAssembled
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • SHELF CLEARANCE INCHES13-1/2
    • SHELF QUANTITY3
    • TYPEFlat Shelf Ladder Cart
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!