Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Age NS557 Heavy Duty Aluminum Stock Cart Open Top Shelf 3000 Lb. Cap.
See all 2 items in product family

New Age NS557 Heavy Duty Aluminum Stock Cart Open Top Shelf 3000 Lb. Cap.

Item #: WB986988

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 484.95
Product Information
Customer Review
Product Q&A
Accessories
NEW AGE HEAVY DUTY ALUMINUM STOCK CART

All-welded Aluminum Stock Cart holds up to 3000 Lbs.!

Specifically designed for toughest transport applications, this welded aluminum stock truck is built to last. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Comfortable 1-5/16" diameter ergonomic push handle allows easy maneuvering with minimal effort or risk of injury. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.

Product Specifications

    • LENGTH INCHES59-1/2
    • WIDTH INCHES21
    • HEIGHT INCHESOverall = 44; Top of Shelf = 30
    • CAPACITY LBS3000
    • APPROVALS OR CERTIFICATIONSNSF
    • ASSEMBLYAssembled
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERNS557
    • SHELF CLEARANCE INCHES18
    • SHELF QUANTITY2
    • TYPESlatted Top Shelf
    • WEIGHT LBS63
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!