Take 15% off your entire order!

Offer applied at checkout

+

Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V

Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V

Item #: WB8004652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,023.00

$1,337.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $8,023.00 or save 5% on purchase.

Quantity

Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar

Columbia's Sanitization 24V StockChaser™ will help you move materials quickly, efficiently and inexpensively. This dependable performer provides the best working solution for order picking, stock replenishment, towing, materials expediting and many more "just in time" applications. The adjustable backrest and stand-up operation provide a safe and comfortable position for the driver while a tubular steel chassis and steel body panels make it as rugged as it is maneuverable. With its standard dual tire front fork, it provides a stable narrow aisle performance.

This sanitization model includes a 40 gallon plastic tank equipped with spraying options to use in your facility to assist in stopping the spread of harmful germs and bacteria. The tank will feed to a sprayer bar as well as three mounted nozzles on the rear of the vehicle that will spray behind vehicle as it moves for both indoor and outdoor worksites.

Features:

  • 40 gallon plastic sanitization tank unit mounted on deck include versatile options for both indoor and outdoor worksites
  • Three mounted nozzles on 24"W Powerboss spray bar to spray behind the vehicle is at moves forward throughout your facility or grounds
  • Long lasting batteries to keep your people on the move


Product Specifications

  • LENGTH INCHES83-1/2
  • WIDTH INCHES29-1/2
  • HEIGHT INCHES48
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BATTERY(4) 6V Heavy-Duty
  • CARGO DECK / LOAD BED CAPACITY LBS.1050
  • CARGO DECK WIDTH INCHES29-1/2
  • CHARGERBuilt-in, Fully Sealed, Microprocessor Controlled Smart Charger
  • CONSTRUCTION14-gauge Steel
  • DRIVE TRAINHeavy Duty Motor to Helical Gears in Oil Bath
  • GEAR SELECTIONDash Mounted Safety Directional Switch
  • GROUND CLEARANCE INCHES3-1/2
  • HORSEPOWER (kW)5.2
  • MANUFACTURERS PART NUMBERY1-01-82-SP-1
  • MOTOR / ENGINE TYPE24V DC, NEMA Class H, Solid Copper Windings, Separately Excited
  • SEATING CAPACITY1 (Standing)
  • STEERINGAutomotive Wheel, Direct Linked to Dual Front Fork
  • TOWING CAPACITY LBS.1000
  • TRANSAXLEAutomotive Style, Helical Gears in Oil Bath, Direct to Motor
  • TRAVEL SPEED MPH8.5
  • TYPESanitization Stock Chaser 24V with Spray Bar
  • VEHICLE LOAD CAPACITY LBS.1200
  • WEIGHT LBS830
  • WHEEL BASE INCHES44
  • WHEEL TYPESteel Rim, 4.8" x 8" Pneumatic, 6-ply Rated, Load Range C Tires
  • BRANDColumbia Vehicle Group
  • BRAKESDual Mechanical Rear Drum, Auto-engaged upon Dismount, Adjustable Motor Braking
  • CARGO DECK MATERIALMezz-Tread® Durable Industrial Deck
  • CARGO DECK LENGTH INCHES43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar & Wand, 24V

Item #: 8004651

Not Yet Rated

Usually ships in 25 to 28 days

$8,542.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V

Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V

Item #: WB8004652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V
    Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V
    Columbia Sanitization Stockchaser 4 Wheel Vehicle with Spray Bar, 24V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant