take 10% off our everday low prices!

Offer applied at final checkout

+

Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012  5000 Lb. Cap. with 2" Ball Hitch

Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012 5000 Lb. Cap. with 2" Ball Hitch

Item #: WBB1775311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,371.00 up to 3% OFF

Price: $5,198.00

$866.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,198.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012 5000 Lb. Cap. with 2" Ball Hitch

The Electro Kinetic Technologies, Pony Express Electric Tugger, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The tugger features a heavy duty powder coated steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines.

Unique ergonomic handle design adjusts to a wide range of user heights. Award winning control design (rain-proof IP-54 rated), provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, power on/off switch, color battery charge level indicator, automatic sleep mode to conserve battery power when not in use, emergency stop button, and horn. Tugger comes with a mounted 2" ball hitch. Hitch is made from drop forged steel with a black powder coated finish and forged steel ball.

Tugger is shipped fully assembled and backed by a 5-year limited warranty.

Product Specifications

  • LENGTH INCHES33
  • WIDTH INCHES25
  • HEIGHT INCHES45
  • CAPACITY LBS5000
  • APPROVALS OR CERTIFICATIONSUL, cUL, CE (Battery Charger)
  • ASSEMBLYAssembled
  • BATTERY(4) 12 VDC AGM Deep Discharge
  • CASTER DIAMETER INCHES3-1/2
  • CASTER TYPEPolyurethane
  • CONSTRUCTION12-gauge Steel
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERMT-1772-5000-3012
  • POWER120/240 VAC, 50/60 Hz
  • SERIESPony Express
  • TRAVEL SPEED MPH3
  • TYPEElectric Tugger with 2" Ball Hitch
  • WEIGHT LBS413
  • WHEEL DIAMETER INCHES9
  • WHEEL TYPERubber
  • BRANDElectro Kinetic Technologies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Electro Kinetic Technologies Electric Tugger MT-1772-5000-310 5000 Lb. Cap. with Round Bar Hitch

Item #: WBB1775311

Not Yet Rated

Usually ships in 5 to 8 days

$5,313.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012  5000 Lb. Cap. with 2" Ball Hitch

Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012 5000 Lb. Cap. with 2" Ball Hitch

Item #: WBB1775311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012  5000 Lb. Cap. with 2" Ball Hitch
    Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012  5000 Lb. Cap. with 2" Ball Hitch
    Electro Kinetic Technologies Electric Tugger MT-1772-5000-3012  5000 Lb. Cap. with 2" Ball Hitch

    Be the first to know about our special deals and events!

    Top